Village Wrought Iron WH-374-S Big Foot Man Wall Hook - Small

  • Mfr # WH-374-S

  • Zoro # G503908244


product price:  $42.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-374-S
Zoro #
G503908244
UPC #
604414042351
Country of Origin
China

Description

New Big Foot Man Wall Hook

Village Wrought Iron carries an extensive line of products including giftware, lawn and garden designs, interior accessories and candleware, All are to add charm and beauty to your home and yard, All products are made using only high quality domestic materials and are lead free.

Specifications
  • Size: Small
  • Inside Hook Depth: 1"
  • Dimension: 3 1/8" W x 5 7/8" H x 1 1/4" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.