Village Wrought Iron WH-MAG-1 Rooster Mag Hook

  • Mfr # WH-MAG-1

  • Zoro # G603908311


product price:  $31.39
/ea

Key Features

Hook Eye Inside W
5/8 in
Depth
13/16 in
Type
Rooster Silhouette
Height
3 in
Width
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-MAG-1
Zoro #
G603908311
UPC #
604414025286
Country of Origin
China

Dimensions

Depth
13/16 in
Height
3 in
Width
2-1/4 in

Details

Hook Eye Inside W
5/8 in
Type
Rooster Silhouette
Item
Hook

Description

These Rooster magnetic hooks are perfect for adding an extra hook in the kitchen, the garage, anywhere where you use magnets, and could use an extra hook or two.
  • Hand crafted with an iron finish in powder black.
  • Mounting screws included.
  • H
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.