Village Wrought Iron WH-W-H 5 in. Wide Wall Hook

  • Mfr # WH-W-H

  • Zoro # G803908463


product price:  $21.65
/ea

Key Features

Hook Eye Inside W
2-7/8 in
Depth
3-1/16 in
Height
5-3/8 in
Width
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-W-H
Zoro #
G803908463
UPC #
604414022278
Country of Origin
China

Dimensions

Depth
3-1/16 in
Height
5-3/8 in
Width
1-3/8 in

Details

Hook Eye Inside W
2-7/8 in
Item
Wall Hook

Description

Wrought Iron 5" L Wide Wall Hook.
  • 5" L x 3" Opening Hook Depth (dimension extending out from wall to end of the curve).
  • This product is completely USA made!
  • Hand crafted with an iron finish in powder black.
  • Mounting screws included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.