WH-109-S Leaf Fan Wall Hook Small - Black
- Mfr # WH-109-S
- Zoro # G303908574
product price:Â
$
37.99
/ea
Key Features
Hook Eye Inside W
1 in
Depth
1-1/4 in
Width
2-1/2 in
Type
Leaf Fan Silhouette
Size
Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-109-S
- Zoro #
- G303908574
- UPC #
- 604414013160
- Country of Origin
- China
Dimensions
- Depth
- 1-1/4 in
- Width
- 2-1/2 in
- Size
- Small
- Height
- 3-3/4 in
Details
- Hook Eye Inside W
- 1 in
- Item
- Wall Hook
- Type
- Leaf Fan Silhouette
Description
Wrought Iron Small Leaf Fan Decorative Wall Hook. This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included. Product is sold individually.
It is easily to fill up your home with trinkets and orname
It is easily to fill up your home with trinkets and orname
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.