WH-121-S Fleur-de-Lis Wall Hook Small - Black
- Mfr # WH-121-S
- Zoro # G003908751
product price:Â
$
39.35
/ea
Key Features
Hook Eye Inside W
1 in
Depth
1-1/4 in
Size
Small
Height
3-3/4 in
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-121-S
- Zoro #
- G003908751
- UPC #
- 604414020045
- Country of Origin
- China
Dimensions
- Depth
- 1-1/4 in
- Size
- Small
- Height
- 3-3/4 in
- Width
- 2-1/2 in
Details
- Hook Eye Inside W
- 1 in
- Item
- Wall Hook
- Type
- Fleur de lis Silhouette
Description
Wrought Iron Small Fleur-de-Lis Decorative Wall Hook. Opening Hook Depth (dimension extending out from wall to end of the curve) This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included. Product is so
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.