Shop VILLAGE WROUGHT IRON
Create Account
WH-297-S Wolf Standing Wall Hook; Small
- Mfr # WH-297-S
- Zoro # G203908483
product price:Â
$
31.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH-297-S
- Zoro #
- G203908483
- UPC #
- 604414041040
- Country of Origin
- China
Description
Village Wrought Iron carries an extensive line of products including giftware, lawn & garden designs, interior accessories, and candleware, All are to add charm and beauty to your home & yard, All products are made using only high-quality domestic materials and are lead free.
Features- Wolf Standing Wall Hook
- 1"Inside Hook Depth
- Size: Small
- Pattern: Wolf Standing
- Dimension: 3.125 x 5.125 x 1.25 "
- Weight: 0.1875 lbs