Shop VILLAGE WROUGHT IRON
See all product information
Create Account
WH-360-S Corgi Wall Hook - Small
- Mfr # WH-360-S
- Zoro # G403908245
product price:Â
$
33.99
/ea
Key Features
Hook Eye Inside W
1 in
Depth
1-1/4 in
Type
Dog Corgi Silhouette
Height
4-1/2 in
Width
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-360-S
- Zoro #
- G403908245
- UPC #
- 604414042184
- Country of Origin
- China
Dimensions
- Depth
- 1-1/4 in
- Height
- 4-1/2 in
- Width
- 3-5/8 in
- Size
- Small
Details
- Hook Eye Inside W
- 1 in
- Type
- Dog Corgi Silhouette
- Item
- Wall Hook
Description
New Corgi Wall Hook
Village Wrought Iron carries an extensive line of products including giftware, lawn and garden designs, interior accessories and candleware, All are to add charm and beauty to your home and yard, All products are made using only high quality domestic materials and are lead free.
Specifications- Size: Small
- Inside Hook Depth: 1"
- Dimension: 3 5/8" W x 4 1/2" H x 1 1/4" D
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov