Shop VILLAGE WROUGHT IRON
See all product information
Create Account
WH-W-D 3 in. Wide Wall Hook
- Mfr # WH-W-D
- Zoro # G203908278
product price:Â
$
21.35
/ea
Key Features
Hook Eye Inside W
1-1/2 in
Depth
1-3/4 in
Height
3-1/8 in
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH-W-D
- Zoro #
- G203908278
- UPC #
- 604414013610
- Country of Origin
- China
- Hook Eye Inside W
- 1-1/2 in
- Item
- Wall Hook
Description
Wrought Iron 3in L Wide Wall Hook.
3" L x 1-1/2" Opening Hook Depth (dimension extending out from wall to end of the curve). This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws include