Shop VIM TOOLS
See all product information
Create Account
VIM-DD2 2 in. x 0.25 in. Dual Drive Ratchet Wrench
- Mfr # VIM-DD2
- Zoro # G804047321
product price:Â
$
64.15
/ea
Key Features
Includes
VIM-DD2 2 in. x 0.25 in. Dual Drive Ratchet Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIM-DD2
- Zoro #
- G804047321
- UPC #
- 92308442002
- Country of Origin
- China
Details
- Includes
- VIM-DD2 2 in. x 0.25 in. Dual Drive Ratchet Wrench
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2" Long Dual Drive Ratchet with removable 1/4" square drive and 1/4"
- Offset square in handle, for use with extensions and other tools to access hard to reach fasteners
- Thumb wheel for finger tip
- Control in tight areas
- 60 inches Fine tooth ratchet for high
- Torque applications
- Limited
- Size: 2" L x 0.25"
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.