Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vim Durston VMXZNS412 1/4" Stubby Triple Square Bit Set on Mag Rail

  • Mfr # VMXZNS412

  • Zoro # G003989866


product price: $61.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMXZNS412
Zoro #
G003989866
UPC #
-
Country of Origin
China

Description

For Use on Most Foreign Vehicles, Especially German Made.
  • 6 Pieces Stubby XZN Drivers, 1/4" Square Drives.
  • Set Includes Sizes 4mm, 5mm, 6mm, 8mm, 10mm and 12mm.
  • Satin Chrome Plated, Impact Quality.
  • Set Assembled on a 4" Magrail TL Magn
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.