VIM-SCF14 0.25 in. Drive Spring-Loaded Crowfoot Wrench; Silver
- Mfr # VIM-SCF14
- Zoro # G603901084
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIM-SCF14
- Zoro #
- G603901084
- UPC #
- 92308361402
- Country of Origin
- China
- Item
- Crowfoot Wrench
Description
Spring-Loaded Crowfoot Wrench.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Multipurpose tool, the spring-loaded adjustable jaws allow you to firmly grip various types of fasteners and even remove damaged ones
- Easy to use, simply attach to a ratchet or breaker bar and it is ready for work
- Special jaw design allows tool to ratchet back and reposition, performing better than other crowfoot wrenches, especially in tight spaces
- Increases productivity in the workplace by reducing time spent looking for different wrench sizes to fit the application
- Color: Silver
- Drive: 0.25 in.
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.