Shop NICHOLSON
See all product information
Create Account
8" Round Single Cut Bastard File
- Mfr # 11904
- Zoro # G1948569
product price:Â
$
8.49
/ea
Sold in multiples of 12 for
$101.88
Key Features
Length
10.19 in
Width
0.275 in
Material
Steel
File Diameter
9/32 in
File Type
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11904
- Zoro #
- G1948569
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Hand File
- Material
- Steel
- File Type
- American
- Taper
- Regular Taper
- File Coarseness
- Bastard Cut
- Edge Cut Style
- Single
- Number of Cut Edges
- 1
- Profile Shape
- Round
- Includes Handle
- No
- File Body Finish
- Natural
- Face Cut Style
- Single-Cut
Dimensions
- Length
- 10.19 in
- Width
- 0.275 in
- File Diameter
- 9/32 in
- Thickness
- 9/32 in
- File Width
- 9/32 in
- File Length without Tang
- 8 in
Description
Hand File, File Coarseness Bastard Cut, File Type American, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/32 in, File Diameter 9/32 in, File Width 9/32 in, Grit Not Applicable, Includes Handle No, Number of Cut Edges 1, Taper Regular Taper, File Body Finish Natural, Finish Number Not Applicable, Handle Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.