Shop VIM TOOLS
Create Account
VIM-V45L-T45 38 x 4.5 in. Drive Holder & T45 Torx Driver
- Mfr # VIM-V45L-T45
- Zoro # G304038898
product price:Â
$
31.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIM-V45L-T45
- Zoro #
- G304038898
- UPC #
- -
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Bits Made of S2 Steel
- For the Strongest Hardest Drivers
- Satin Chrome Sockets
- Black Bits
- Heat-treated to 58-62 RC
- Color: Black
- Size: 38" x 4.5"
- Weight: 0.145 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.