Shop VIM TOOLS
See all product information
Create Account
XZN110 8 pc. Set; Thru 16 M Stubby Xzn One Piece Drivers; 0.38 in. Square Drive
- Mfr # VIM-XZN110
- Zoro # G404068832
product price:Â
$
35.55
/ea
Key Features
Includes
XZN110 8 pc. Set; Thru 16 M Stubby Xzn One Piece Drivers; 0.38 in. Square Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIM-XZN110
- Zoro #
- G404068832
- UPC #
- 92308241100
- Country of Origin
- China
Details
- Includes
- XZN110 8 pc. Set; Thru 16 M Stubby Xzn One Piece Drivers; 0.38 in. Square Drive
Description
Features and Benefits
- 10 mm XZN Socket, 3/8 in. Drive.
- S2 Alloy Steel.
- Fully Heat Treated.
- 8 Piece, Sizes 4m, 5m, 6m, 8m, 10m, 12m, 14m, 16m.
- Plastic Blow Molded Case Chrome With Black Impact Tips.
- Packaged In Full Color Sleeve.
- Compact One Piece Design.
- Item Weight - 0.080 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.