Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vinotemp Vinotemp VT-WINEDISP4 4-Bottle Wine Dispenser - Black VT-WINEDISP4

Vinotemp VT-WINEDISP4 4-Bottle Wine Dispenser - Black (Discontinued)

  • Mfr # VT-WINEDISP4
  • Zoro # G303881266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-WINEDISP4
Zoro #
G303881266
UPC #
657433004930
Country of Origin
China

Description

VinoTemp’s goal is to provide the three most important aspects of a successful business; Quality, Value and Service. We are known in this industry to provide a high quality product for an affordable price. For those on a budget we provide an entire line of products which produce the perfect environment for a wine collector.

This state-of-the-art, patented wine dispenser dispenses and preserves four bottles of red or white wine. It not only cools your wine but helps keep wine fresh for several weeks. With easy push button controls, you can easily dispense a perfect glass of wine (10ml) with just a touch of a button. This wine dispenser and preserver is perfect for use at home, restaurants or tastings.

  • 4 Bottle wine dispenser.
  • Dispenses and preserves.
  • Digital LED temperature display.
  • Interior lights.
  • Glass door.
  • Capacity: 4 bottles.
  • Argon gas not included.
  • Requires Assembly: No.
  • Material: Metal.
  • Color: Black.
  • Dimensions: 16.5" W x 17" D x 23" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.