This item is Discontinued.

Vinpower Digital Vinpower Digital Karaoke-S5T-BK Karaoke Mix Pro 1 to 5 Target CD+G CD DVD Disc Duplicator Tower with 320GB Hard Drive Karaoke-S5T-BK

Vinpower Digital Karaoke-S5T-BK Karaoke Mix Pro 1 to 5 Target CD+G CD DVD Disc Duplicator Tower with 320GB Hard Drive (Discontinued)

  • Mfr # Karaoke-S5T-BK
  • Zoro # G704045144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Karaoke-S5T-BK
Zoro #
G704045144
UPC #
842378001834
Country of Origin
China

Description

Key Features:
  • Complete Standalone Operation: No PC required to operate the duplicator.
  • Copy CD+G format: Able to make back-up copies of CD+G format discs
  • Creates mix compilation CD+G Disc: Able to compile multiple CD+G tracks onto a single disc from multiple sources.
  • Target: 5
  • Buffer Memory
  • Up to 256MB*
  • Account Management
  • 32 users (Standard License) or 64 users (Premium License)
  • HDD Partition Naming: Up to 14 Characters Per Partition
  • Internal Interface: SATA
  • Auto Counter: Yes
  • Language Support: English, Spanish, French, German, Italian, Japanese, and more
    (Chinese and Arabic can be ordered on request)
  • Display: 20 x 2 Green LCD
  • Color: Silver or Black
  • Hard Drive: 320 GB (Capable of selecting higher capacity HDD)
  • Formats Supported: DVD-ROM, DVD-Video, DVD-Audio
    DVD-R, DVD-RW, DVD+R, DVD+RW
    DVD+R Double Layer, DVD-R Dual Layer
    CD-ROM (Mode1 & Mode2)
    CD-ROM/XA (Mode2 form1 & form2)
    CD-DA, Mixed-Mode
    Video CD, CD-I, Karaoke CD(VCD)
    Photo CD (Single & Multi-session)
    CD-Extra, HFS, CD-Bridge
    ISO9660, CD-R, CD-RW
    Business Card CD-R, 3" Mini CD-R
  • Copy Protection (optional): Able to create copy protected DVD Video copies from an original master using the Copy Connect feature. Transfer image files with the embedded protection directly from a PC to the duplicator's internal HDD.
  • USB Copy Connect (optional): Able to connect the duplicator directly to a PC for more convenient duplication of master content.
  • Load and Copy Supported: Improved "Load and Copy" to make duplication from Hard Drive faster than ever by simultaneously copy into the blank media while Loading to the hard drive
  • Continuous Hard Drive Partitioning: The HDD partitions are created without limitations using the same amount of space as the actual content size on the disc. No longer do you have to worry about loosing valuable HDD capacity because your duplicator allocates the exact space required without wasting space like standard partitions on other controllers.
  • Industry leading 256MB buffer memory *
    Keeps all drives burning without pausing (known as buffer underrun) for the most stable and reliable high speed duplication - The higher the memory buffer the less likely to en

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.