Zoro Homepage
This item is Discontinued.
Vinpower Digital Vinpower Digital SDSHARK-7T-BK SDShark 7 Target SD MicroSD Memory Card standalone Duplicator SDSHARK-7T-BK

Vinpower Digital SDSHARK-7T-BK SDShark 7 Target SD MicroSD Memory Card standalone Duplicator (Discontinued)

  • Mfr # SDSHARK-7T-BK
  • Zoro # G104045102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSHARK-7T-BK
Zoro #
G104045102
UPC #
842378003241
Country of Origin
China

Details

Item
Flash Memory Duplicator
Features
Environmentally Friendly
Buffer
Up to 256MB
Compatibility
SD Types Supported:SD Memory CardSDHC Memory CardMicro SD Memory CardMicro SDHC Memory Card

Description

Key Features:
  • Complete Standalone Operation: No PC required to operate the duplicator.
  • Target: 7
  • Buffer Memory: 128MB for every 8 ports
  • File System Supported: HFS+, HFSX, FAT, exFAT, NTFS, ext2/3/4
  • Max SD/microSD Size Supported: 2TB
  • Language Support" English, Spanish, French, Japanese & more. Chinese can be added upon request.
  • Status LED: Green/Red LED on each port
  • Maximum Read Speed: 33 MB/Sec 2GB/Min
  • Maximum Write Speed: 31 MB/Sec 2GB/Min
  • Flash Device Supported: Most currently available SD, SDHC, microSD, microSDHC Card
  • Asynchronous Duplication: Able to copy any size master data onto multiple sources asynchronously (independently) without sacrificing duplication speed or quality for faster and more reliable duplication.
  • Smart copy feature: This feature is used to quickly copy all accessible content contained on the SD/microSD device.
  • Supports all data Formats with bit by bit duplication
  • Supports most currently available SD/microSD drive: Supports most currently available SD/microSD drive in the market
  • Future functions upgradeable through firmware: Duplicator is able to be upgraded by future firmware updates.
  • Secure Erase: Fully erase the SD/microSD device without the data being recovered.
  • Multi-Language capability: The text on the LCD screen can be displayed in English, Spanish, French, Japanese & more. Chinese can be added upon request.
    Additional Features:
  • Account management (password protection):
    This function will authorize only specific user(s) to operate the duplicator with their preferred settings. Able to assign numerous passwords for multiple users.
  • Auto-Counter Technology:
    Displays the total number of discs successfully copied compared to desired output for each project.
  • User friendly interface with 'easy-to-read' LCD display:
    Offers easy to recognize and use terms and operations on the LCD display for simple usage.
  • Aluminum Case used to provide a highly functional and attractive exterior:
    Duplicator casing available in midnight black aluminum casing.
  • Fast Key Support:
    4 fast keys for faster operations.
  • Power on Self diagnostics:
    Keeps the duplicator functioning optimally.
  • Device Info feature:
    Provides the detail information of
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.