Zoro Homepage

KS7391BL Single Handle Water Filtration Faucet

  • Mfr # KS7391BL

  • Zoro # G3070367


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Finish
Polished Chrome
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7391BL
Zoro #
G3070367
UPC #
663370307409
Country of Origin
Taiwan, Province of China

Details

Item
KS7391BL Single Handle Water Filtration
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Finish
Polished Chrome
Handle Type
Lever Handle

Description

Item KS7391BL Single Handle Water Filtration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.