Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC308T1

  • Zoro # G0320915


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Material
Brass;Acrylic
Handle Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC308T1
Zoro #
G0320915
UPC #
663370076510
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
9.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Material
Brass;Acrylic
Handle Material
Porcelain
Number of Handles
3
Theme
Traditional
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Included
Yes
UPC/CUPC Certified
true
Faucet Centers
3-3/8" Adjustable Center
DOE Certified
true
Item Weight (lbs)
7.28
Handles Included
true
Showerhead Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Faucet Holes
2
Handle Style
Cross
Hose Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Collection
Vintage

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish and traditionally styled handheld shower. The brass and acrylic construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.