This item is Discontinued.

Vintiquewise 11-Inch Vintage Farmhouse Decorative Milk Bucket Vase - Rustic French Country Decor Jug with QI004780

This item is Discontinued.

Vintiquewise

11-Inch Vintage Farmhouse Decorative Milk Bucket Vase - Rustic French Country Decor Jug with (Discontinued)

Mfr # QI004780
Zoro # G215916841
UPC # 651355047808
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004780
Zoro #
G215916841
UPC #
651355047808
Country of Origin
China

Dimensions

Width
6.5 in
Height
11 in
Length
7 in

Details

Color
Silver
Item
Misc
Material
Metal

Description

This galvanized iron vase seamlessly merges rustic charm with functional design, offering aesthetic appeal and practical use. The vintage-inspired finish imbues the piece with a sense of history and timeless elegance. The sturdy metal construction ensures this vase can endure the test of time, making it a reliable addition to any home or outdoor space. Its versatility is truly one of its standout features-ideal for holding everything from fresh flowers to small potted plants, and garden tools, or even as a stylish storage solution for everyday items. The size and shape allow it to be used in various ways, from a striking centerpiece on a table to an accent piece on a shelf or a charming holder for kitchen utensils. Whether displayed in a cozy living room, a rustic kitchen, a welcoming entryway, or even an outdoor garden setting, it creates a warm and inviting atmosphere. The rounded body, paired with strong handles, makes it easy to carry. Ideal for those who appreciate the simplicity and authenticity of rustic, handcrafted pieces, this galvanized iron vase is not just a decorative item-its a statement piece that brings the beauty of the countryside into your home. Its perfect for anyone looking to infuse their space with a bit of vintage allure while keeping functionality front and center.


  • Dimensions: Measuring 7 inches wide, 7 inches deep, and 11 inches tall, this decorative milk can planter vase seamlessly blends rustic elegance. Featuring a vintage-inspired galvanized metal finish and sturdy handles, it serves as a versatile accent for any room. Use it as a striking centerpiece or as decor on shelves, mantels, or countertops.
  • Material: Made from durable, high-quality galvanized iron, this vase boasts exceptional craftsmanship and a farmhouse-style design. Its sturdy construction ensures longevity, while its timeless aesthetic adds warmth and character to both contemporary and traditional interiors, creating a welcoming ambiance in your home.
  • Timeless Rustic Appeal: Bring modern rustic charm and subtle sweetness to your home with this versatile piece. Designed for both indoor and outdoor spaces, this large milk can showcases a rustic, primitive design, perfect for holding flowers, plants, or cherished accents, as well as showcasing seasonal blooms, dried arrangements, or serving as a stand-alone decorative element.
  • Versatile for Any Room: Perfect for your kitchen to store cooking utensils or bring farmhouse charm to your bedroom with fresh flowers. This decorative piece also makes an elegant centerpiece for your garden, living room, dining area, or entryway. Its timeless design makes it an ideal decor choice for cabins, enhancing the cozy, natural vibe with a touch of rustic elegance.
  • A Gift that Transcends Time: This galvanized iron vase is more than just a decor piece; it's a functional work of art that enhances any space with rural sophistication. Crafted with care, it combines durability with an antique aesthetic, making it a thoughtful and unique gift for someone who enjoys the beauty of handcrafted, rustic pieces that tell a story.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.