16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large

  • Mfr # QI003819.L

  • Zoro # G904177294


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Beige
Material
Willow
Depth
16
Height
6.25
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003819.L
Zoro #
G904177294
UPC #
651355229013
Country of Origin
China

Dimensions

Depth
16
Height
6.25
Width
16
Length
16

Details

Color
Beige
Material
Willow
Weight
1

Description

These fruit bowls are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, ​fill it with your favorite pastries, muffins, bagels, rolls, and bread. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.