Zoro Homepage

21 W, 16.5 H, MDF Wood, Gray

  • Mfr # QI004428-M

  • Zoro # G604965788


product price: $33.99
/ea

Key Features

Color
Gray
Height
16.5
Width
21
Depth
21
Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004428-M
Zoro #
G604965788
UPC #
651355037441
Country of Origin
Indonesia

Dimensions

Height
16.5
Width
21
Depth
21
Length
21

Details

Color
Gray
Material
MDF Wood

Description

The collapsible hexagon storage ottoman is sure to please with its versatility. Providing comfort for tired feet or as an extra seat. It is an ideal storage space to hide blankets, throw pillows or toys. The collapsible sides and bottom all fit inside the top to store it out of sight when not in use. It folds away flat for storage in closets or under beds, sets up in seconds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.