Antique Rustic Solid Wood Display Rack, 3 Tier w/Wheels, Wood Wagon w/Shelves

  • Mfr # QI004639

  • Zoro # G612222712


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21
Overall Length
54.25
Color
Brown
Width
47.75
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004639
Zoro #
G612222712
UPC #
651355046399
Country of Origin
China

Dimensions

Overall Depth
21
Overall Length
54.25
Width
47.75

Details

Item
Garden Essentials
Color
Brown
Material
Wood

Description

Bring beauty to your space with this attractively crafted rolling cart. Tall Indoor/Outdoor Wooden 3-Tier Display Stand with Chalkboard and Wheels will add antique vibes to your indoor or outdoor living area. The unique and versatile design of this rolling cart is both a decoration and storage piece. This beautifully designed Multiple shelves rolling cart Furniture is made with premium quality materials which are China fir Composite board. The cart will complement your garden decor and its design will fit in any size room. This all-in-one rolling table furniture can be used as a lemonade stand, food stand, beverage bar or tea stall. The multiple shelves can support many items at a time. Freely enjoy all the benefits of the modern table cart furniture and decorate your living space to bring in more elegance and beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.