Black Vintage Caribbean Pirate Chest with Decorative Nailed Design

  • Mfr # QI003078

  • Zoro # G604185643


product price:  $55.19
/ea

Key Features

Weight Capacity
3.6625
Material
Plywood
Width
12
Depth
9
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003078
Zoro #
G604185643
UPC #
651355030787
Country of Origin
China

Dimensions

Width
12
Depth
9
Length
9
Height
9

Details

Weight Capacity
3.6625
Material
Plywood
Color
Brown

Description

This wooden Caribbean Pirate Chest looks and feels authentic in every way and is great to use for your very own treasure chest. Hinged lid makes it easy to open and close, and interior lining and lockable latch provide extra content protection. Great for playtime, storage, decoration, and more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.