
Decorative Antique Heart Shaped Natural Wooden Accent Stool, Classic Room Decoration
Mfr # QI004379
Zoro # G604965849
product price: $36.69
/eaKey Features
Width
13.75
Depth
13.75
Color
Natural
Length
13.75
Height
15.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004379
Zoro #
G604965849
UPC #
651355043794
Country of Origin
China
Dimensions
Width
13.75
Depth
13.75
Length
13.75
Height
15.5
Details
Color
Natural
Material
Paulownia
Description
Bring country style decoration into your living room furnishing collection. This coffee table stool is crafted from natural wood to provide the rustic statement you want to make. Multi-use, accent stool may also be used as a small coffee table base, plant stand, or nightstand. It's those small and practical décor furniture that makes all the difference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.