Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643929
- Zoro # G723438880
product price:Â
$
9,938.99
/ea
Key Features
Color
Silver
Sectional Orientation
Reversible
Length
39 in
Reclining Type
Power - Push Button
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643929
- Zoro #
- G723438880
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 148 in
Details
- Color
- Silver
- Sectional Orientation
- Reversible
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Recline
- Yes
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Upholstery Color
- White
- Shape
- U Shaped
- Upholstery Material
- Leather
- Style
- Modern
- Hand Crafted
- No
- Capacity
- 6
- Finish
- Unfinished
- Sectional Design
- Reclining
Description
The white leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 148.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.