Zoro Homepage

Decorative Leather Small Treasure Box

  • Mfr # QI003006.S

  • Zoro # G804102730


product price: $26.99
/ea

Key Features

Length
5.5
Height
5.5
Width
8.5
Weight
1.0625
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003006.S
Zoro #
G804102730
UPC #
651355218482
Country of Origin
China

Dimensions

Length
5.5
Height
5.5
Width
8.5
Depth
5.5

Details

Weight
1.0625
Color
Brown
Material
Wood

Description

Made of wood and decorated with faux leather, this set of decorative treasure boxes is the perfect decorative storage solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.