Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Leather Treasure Boxes, PK 2

  • Mfr # QI003006.2

  • Zoro # G204102675


product price: $44.99
/pk 2, $22.50/ea

Key Features

Material
Wood
Depth
7
Height
7
Length
7
Weight
2.675
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003006.2
Zoro #
G204102675
UPC #
651355218598
Country of Origin
China

Dimensions

Depth
7
Height
7
Length
7
Width
9.8

Details

Material
Wood
Weight
2.675
Color
Brown

Description

This decorative treasure box is gonna fill any empty place in your home or heart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.