Zoro Homepage

Decorative Natural Wooden Rectangular Tray Serving Board with Brown Leather Handles

  • Mfr # QI004385

  • Zoro # G904965808


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Natural
Material
Wood
Length
6
Depth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004385
Zoro #
G904965808
UPC #
651355043855
Country of Origin
China

Dimensions

Length
6
Width
15.25
Depth
6
Height
0.8

Details

Color
Natural
Material
Wood

Description

This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Its an excellent centerpiece for your coffee table or ottoman. Perfect for the kitchen, dining room and to serve any event. It adds a nice rustic touch to your table setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.