
Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4
Mfr # QI004238-15
Zoro # G104177223
product price:Â $13.89
/pk 4, $3.47/ea
Sold in multiples of 2 for $27.78
Key Features
Material
Water Hyacinth
Weight
0.1
Color
Natural
Length
5.5
Width
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004238-15
Zoro #
G104177223
UPC #
651355042384
Country of Origin
China
Dimensions
Length
5.5
Width
5.5
Height
0.6
Depth
5.5
Details
Material
Water Hyacinth
Weight
0.1
Color
Natural
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.