
Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles , PK 3
Mfr # QI003835.3
Zoro # G504185422
product price: $126.99
/pk 3, $42.33/ea
Free Shipping & Returns
Key Features
Depth
14.5
Material
Cattail Leaf
Height
11
Length
14.5
Width
14.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI003835.3
Zoro #
G504185422
UPC #
651355238350
Country of Origin
China
Dimensions
Depth
14.5
Height
11
Length
14.5
Width
14.5
Details
Material
Cattail Leaf
Color
Brown
Weight
3.75
Description
Neatly store away your coverlet and decorative bed pillows with this storage basket. This basket provides an elegant storage option for laundry rooms, living rooms, and bedrooms. Ideal for storing blankets, decorative pillows, towels, clothing, books, and magazines. Fits on a bedside table, closet shelf, bookshelf, desk, or floor. For easy carrying, this basket includes 2 braided rope handles for added convenience and bin enhancement. It's those small and practical décor storage that makes all the difference.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.