
Decorative Vintage Book Shaped Trinket Storage Box- Green
Mfr # QI003691.G
Zoro # G904185282
product price: $23.39
/eaKey Features
Material
Wood
Width
7
Depth
2
Length
2
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003691.G
Zoro #
G904185282
UPC #
651355228085
Country of Origin
China
Dimensions
Width
7
Depth
2
Length
2
Height
9
Details
Material
Wood
Color
Green
Weight
1
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.