Decorative Vintage Book Shaped Trinket Storage Box - Paper White

  • Mfr # QI003691.PW

  • Zoro # G315916956


product price:  $27.15
/ea

Key Features

Length
2 in
Material
Wood
Width
7 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003691.PW
Zoro #
G315916956
UPC #
651355243279
Country of Origin
China

Dimensions

Length
2 in
Width
7 in
Height
9 in

Details

Item
Trunks or Boxes
Color
Paper White
Material
Wood

Description

Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.


  • Size: 7" W x 2" D x 9" H
  • Use them to store you treasured trinkets, jewelry,
  • Ideal for your study storage and decoration
  • Interiors are fabric lined to protect content
  • Great gift idea for any occasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.