Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle

  • Mfr # QI003004.SO

  • Zoro # G404102697


product price:  $36.39
/ea

Key Features

Weight Capacity
2
Depth
7
Length
7
Height
5.5
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003004.SO
Zoro #
G404102697
UPC #
651355218512
Country of Origin
China

Dimensions

Depth
7
Length
7
Height
5.5
Width
11

Details

Weight Capacity
2
Color
Brown
Material
Wood

Description

Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you were when you were a little kid to look into your grandma's old chest? Our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.