Decorative Wall-Mounted 7-bottle Metal Wine Rack with Mesh Cork Catcher, Stylish

  • Mfr # QI004683

  • Zoro # G815916906


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
46.5 in
Length
3.25 in
Width
12.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004683
Zoro #
G815916906
UPC #
651355046832
Country of Origin
China

Dimensions

Height
46.5 in
Length
3.25 in
Width
12.5 in

Details

Color
Brown
Item
Wine Holder
Material
Metal

Description

Transform your home into a sophisticated haven with this exquisite wall-mounted wine rack, an essential addition for wine enthusiasts and home decorators alike. Crafted with a focus on style and functionality, this versatile piece enhances any kitchen or home bar decor while providing an elegant solution for wine storage. Its sleek design and robust construction make it a stunning focal point in your space, whether displayed in the kitchen, dining room, or living area. Designed as a multi-functional wall shelf, this wine rack showcases your favorite wine bottles beautifully, allowing you to create an eye-catching display that doubles as a conversation starter. Ideal for those who enjoy hosting gatherings or intimate dinner parties, it keeps your wines easily accessible and organized, ensuring that you can entertain guests with ease and style. The minimalist design blends various decor styles, making it perfect for modern, rustic, or contemporary settings. In addition to its aesthetic appeal, this wine rack is a practical kitchen organizer. Utilize it as a dedicated kitchen storage solution or integrate it into your home bar setup to create a mini bar area with charm and sophistication. The thoughtful design accommodates wine bottles and complements your kitchen counter decor, ensuring a cohesive look throughout your home. Elevate your wine collection and create a welcoming atmosphere that invites relaxation and enjoyment. This wall-mounted wine rack is more than just a storage solution; its a stylish statement piece that embodies your love for wine and entertaining. With this functional and chic wine rack, youll keep your favorite bottles organized and enhance your home's overall aesthetic, turning every sip into a celebration.


  • Measuring 12.5"W x 3.25"D x 46.5"H, this versatile wall-mounted wine rack combines wine bottle display and cork storage, saving countertop space while adding a sleek, contemporary touch to your decor. Perfect for bars, wine cellars, man caves, or any space, it seamlessly complements any room's style and keeps your bottles organized and accessible.13"W x 3"D x 46"H, this versatile wall-m
  • A great wine holder metal shelf to start or expand your wine collection, this wall-mounted wine bottle holder and cork storage create extra space in your hutch, buffet, or bar. Perfect for adding a touch of style to your bar setup, hang it above your bar cart for a sleek and organized look that instantly transforms your living space.
  • Crafted from durable metal, this wall wine rack features a retro-inspired brown color that combines rustic charm with contemporary elegance. It adds character to your space and withstands heavy use without chipping. It's ideal for everyday use or special occasions. This wine rack is perfect for entertaining, dinner parties, and holidays.
  • This no-assembly wine shelf holds up to seven bottles and includes a mesh basket for storing souvenir corks. Its compact design fits seamlessly with any home decor. Perfect for dinner parties, it offers ample storage while saving space. Easy to clean and stylish, it's a practical addition to any home.
  • A wine lover's dream, this wall-mounted wine storage rack makes the perfect gift for any occasion. Your friends, family, or loved ones will appreciate its stylish design and practicality. Ideal for bachelorette celebrations, Father's Day, Christmas, or any special event, this rack is a thoughtful present for wine enthusiasts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.