Decorative Wine Barrel Shaped Wooden Pen Holder for Office Desk, or Entryway

  • Mfr # QI004391

  • Zoro # G905849053


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Material
mango wood
Color
Brown
Width
3
Height
3.5
Depth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004391
Zoro #
G905849053
UPC #
651355043916
Country of Origin
China

Dimensions

Width
3
Height
3.5
Depth
3
Length
3

Details

Material
mango wood
Color
Brown

Description

Add some fun to your desk with this novelty pen and pencil holder. Shaped like a miniature wine barrel, this fun little desk organizer will keep all your writing devices and random office tools neatly together. This pen organizer is handcrafted from solid mango wood with genuine metal bands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.