Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror

  • Mfr # QI004164

  • Zoro # G204102712


product price:  $48.49
/ea

Key Features

Height
2
Color
Natural
Length
19
Width
19
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004164
Zoro #
G204102712
UPC #
651355041646
Country of Origin
China

Dimensions

Height
2
Length
19
Width
19
Depth
19

Details

Color
Natural
Material
Bamboo
Weight
1.8
Shape
Paper Rope

Description

Add a boho touch and beautiful decor to your home with this hanging wall mirror. It is composed of bamboo material and a round design that will add a bohemian look to your home. Its neutral color allows it to complement and blend in with any home design theme. Ideal to hang it on the wall in your dining room, entryway, or vanity. Features an attached hook on the back of the mirror that makes hanging easy and convenient. Decorate your home and office while adding a boho and coastal charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.