Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foldable Natural Water Hyacinth Storage Bin, Large

  • Mfr # QI003545.L

  • Zoro # G604185308


product price: $63.59
/ea

Key Features

Depth
16
Length
16
Width
21
Height
10
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003545.L
Zoro #
G604185308
UPC #
651355235458
Country of Origin
China

Dimensions

Depth
16
Length
16
Width
21
Height
10

Details

Color
Brown
Material
Water Hyacinth
Weight
5.07

Description

Multifunctional and essential, this basket enhances your home storage solutions. Designed as a versatile laundry basket, it offers ample space for organizing clothes while improving the aesthetic of your laundry room. Perfect for use on shelves, it serves as an effective closet organizer or storage bin, keeping your space tidy and efficient. In the bathroom, it functions beautifully as a bathroom organizer, providing convenient storage for toiletries or even toilet paper. Utilized as a blanket basket in the living room, it adds both style and functionality to your decor. Ideal for kitchen storage, it helps keep your pantry organized and can hold kitchen essentials, while also doubling as a shelf organizer for smaller items. Versatile in nature, this basket is perfect for home improvement projects, allowing you to declutter various spaces effortlessly. It can also be used as a thoughtful gift basket, ready to be filled with goodies for any occasion. Whether you need a magazine holder or a stylish solution for bathroom storage, the basket is a practical choice that combines utility with charm, making it a must-have for any home.


  • • With dimensions of 21" W x 16" D x 10" H, this lightweight, compact storage basket features a convenient cut-out handle, making it easy to carry. Its foldable design provides a practical, space-saving solution, allowing for easy storage in a closet or on a shelf when not in use. This basket beautifully balances practicality and elegance and is designed to organize clothes, towels, and household essentials.
  • • This handwoven basket, crafted from natural and sustainable water hyacinth, provides a stylish solution to all your storage needs. Its unique design adds a touch of elegance while ensuring durability and practicality. Perfect for organizing a variety of items, this utility basket seamlessly combines function and aesthetic appeal, making it a versatile addition to any home.
  • • A versatile basket that complements any lodge, cabin, or rustic decor theme, making it ideal for various uses. It effectively stores clothes and towels while also serving as an elegant organizer for beauty products and cleaning supplies. With its charming design, the basket adds practicality and style to any room, keeping laundry and essentials neatly organized.
  • • In the bedroom, this charming wicker basket showcases its versatility as an elegant organizer for small items and accessories. In the kitchen, it provides stylish storage for fruits and vegetables, keeping your countertops neat and inviting. In the bathroom, it acts as a practical solution for holding toiletries and toilet paper rolls, adding a rustic touch while ensuring everything is easily accessible.
  • • This versatile basket is not only ideal for storing items around the house and enhancing your home decor but also makes a perfect gifting bin. It can be used to bundle a variety of gifts for newlywed couples, anniversaries, Christmas, Thanksgiving, or birthdays, adding a thoughtful touch to any occasion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.