Guitar Shape 5-Bottle Wine Rack - Vintage Decorative Freestanding Wine Holder and Storage

  • Mfr # QI004684

  • Zoro # G715916914


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, MDF Wood
Height
31.75 in
Color
Brown
Length
8.5 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004684
Zoro #
G715916914
UPC #
651355046849
Country of Origin
China

Dimensions

Height
31.75 in
Length
8.5 in
Width
13.25 in

Details

Material
Metal, MDF Wood
Color
Brown
Item
Wine Holder

Description

This eye-catching guitar-shaped wine rack, complete with a built-in cork holder and an LED light with an on-and-off button, perfectly blends style and functionality, making it a standout addition to any home bar, kitchen, or entertainment space. Designed to hold up to five bottles, this unique piece not only serves as a bottle organizer but also showcases your passion for music and wine. Crafted from durable materials, the metal and wood construction ensures both stability and a striking aesthetic that complements a variety of decor styles, from rustic farmhouse kitchens to sleek modern interiors. Ideal for wine enthusiasts, this freestanding wine rack adds a playful touch to your kitchen decor while effectively storing your favorite bottles in a fun and artistic way. The built-in cork holder keeps your corks organized, while the LED light provides gentle illumination, enhancing the visual appeal of the display-especially in low-light settings. Whether youre hosting a dinner party, tailgating, or enjoying a cozy night in, this wine rack becomes an excellent conversation starter. The guitar shape not only elevates the display of your wine collection but also reflects your love for music, making it a delightful addition to any man cave or music lovers home. Versatile and practical, this wine rack fits perfectly in smaller spaces, such as a mini bar ensuring your bottles are both accessible and stylishly presented. With its unique design, functional cork holder, and integrated LED lighting, this guitar-shaped wine rack is the ultimate accessory for anyone looking to enhance their wine storage while expressing their musical spirit.


  • Rock on with this Guitar Wine Bottle Holder! Measuring 13.25" wide, 8.5" deep, and 31.75" high, this freestanding rack holds up to 5 wine bottles in a stylish guitar-shaped design. Ideal for electric guitarists or rock 'n' roll enthusiasts, this decorative wine rack is the ultimate statement piece for showcasing your favorite wines in true rockstar fashion
  • This bottle holder features an LED light with an on-and-off switch, illuminating your bottles and enhancing the display's visual appeal especially in low-light settings. It also includes a built-in wine cork holder. Its vintage charm makes it an eye-catching addition to any space in your home. Needs 2 AA batteries (not included) for the lights.
  • Display your wine collection in this floor-standing wine holder, crafted from durable metal and premium wood. It is perfect for music lovers and adds a touch of 60s rock to your living room, office, or bar. This unique piece is ideal for guitar enthusiasts, wine connoisseurs, or anyone looking for a creative way to showcase their favorite bottles.
  • This eye-catching stand is a perfect blend of functionality and elegance for any wine lover. Its design makes it perfect for any special occasion, dinner party, cocktail hour, or holiday gathering. The bottles sit horizontally, ensuring the wine stays in contact with the cork, preventing it from drying out and preserving the quality of your wine.
  • This guitar-shaped wine bottle rack is a perfect gift for guitarists and music lovers. Crafted from a stylish blend of metal and wood, it highlights your love for music while adding a unique touch to your wine collection. Great for tailgates, picnics, or campouts, it transforms your wine-drinking experience into a fun, rock-inspired occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.