Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium

  • Mfr # QI004236.M

  • Zoro # G004185809


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Weight
1.3
Length
19.75
Depth
19.75
Color
Natural
Height
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004236.M
Zoro #
G004185809
UPC #
651355034440
Country of Origin
China

Dimensions

Length
19.75
Depth
19.75
Height
11.75
Width
19.75

Details

Weight
1.3
Color
Natural
Material
Bamboo

Description

This light fixture is the perfect idea for a modern look in any room. It is powered by a bulb but is not included in the purchase. The unique design will make it look great at any event. It will diffuse light in any area and will create a cozy look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.