Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanukkah Menorah, 9 Branch Tea Light Candle Holders, Gold

  • Mfr # QI004643.DG.L

  • Zoro # G712221561


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
51
Width
22.75
Material
Metal
Overall Depth
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004643.DG.L
Zoro #
G712221561
UPC #
651355040625
Country of Origin
China

Dimensions

Length
51
Width
22.75
Overall Depth
8.5
Size
Large

Details

Item
Hanukkah
Color
Gold
Material
Metal

Description

Give your eight-day celebration a special glow with this unique modern Hanukkah menorah. let the light of Hanukkah illuminate your synagogue or home. Its unique modern design will add a contemporary appeal any ware placed. This splendid unique modern Hanukkah menorah is composed out of durable metal- aluminum material. will make a great addition to your Hanukkah celebrations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.