
Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 14 in, PK 4 (Discontinued)
- Mfr # QI004158-14.4
- Zoro # G704102779
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004158-14.4
Zoro #
G704102779
UPC #
651355033627
Country of Origin
China
Dimensions
Height
1
Depth
14
Length
14
Width
14
Details
Color
Natural
Material
Bark wood
Weight
1.7
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Perfect for the kitchen, dining room and to serve any event. The natural look will add a rustic touch to any party, table setting, centerpiece etc...
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.