This item is Discontinued.

Vintiquewise Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 QI004169.2

This item is Discontinued.

Vintiquewise

Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (Discontinued)

Mfr # QI004169.2
Zoro # G104102102
UPC # 651355041691
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004169.2
Zoro #
G104102102
UPC #
651355041691
Country of Origin
China

Dimensions

Width
11
Length
11
Height
2.25
Depth
11

Details

Material
Wood
Color
Brown
Weight
0.99

Description

Plant your flowers, plants, herbs or vegetables with this wooden box. This planter is ideal for flowers and plants to complement your outdoor decor. Composed out of wood that is sturdy and weather resistant. Perfect interior storage capacity accommodates various types of plants. a stunning accompaniment to any small space!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.