This item is Discontinued.

Vintiquewise Large Antique Gold Nine Branch Electric Chabad Style Hanukkah Menorah with Flame Shaped LED Bulbs QI004626

This item is Discontinued.

Vintiquewise

Large Antique Gold Nine Branch Electric Chabad Style Hanukkah Menorah with Flame Shaped LED Bulbs (Discontinued)

Mfr # QI004626
Zoro # G710083574
UPC # 651355046269
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004626
Zoro #
G710083574
UPC #
651355046269
Country of Origin
China

Dimensions

Height
32"
Length
20"
Width
10"

Details

Material
Metal
Color
Gold

Description

Give your eight-day celebration a special glow with this unique Hanukkah menorah. Let the light of Hanukkah illuminate your synagogue or home with this modern 9 branch Hanukkah menorah. This menorah is composed out of durable metal material. It will make a great addition to your Hanukkah celebrations. These menorahs include LED bulbs that come with your purchase, so there is no need to purchase them. The perfect idea for Chanukah lights outside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.