Large Clock Wall-Mount Metal Wine Shelf - 24-Bottle Rack with Mesh Cork Basket and LED Light -

  • Mfr # QI004687

  • Zoro # G015917093


product price:  $488.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Height
39.5 in
Material
Metal
Overall Length
4.5 in
Overall Width
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004687
Zoro #
G015917093
UPC #
651355046870
Country of Origin
China

Dimensions

Overall Height
39.5 in
Overall Length
4.5 in
Overall Width
39.5 in

Details

Color
Black
Material
Metal
Item
Wine Holder

Description

Elevate your wall decor with this stunning round large mounted wine holder, designed to accommodate up to 24 wine bottles. Perfect to anywhere in your space, this wall-mounted wine rack combines style and functionality, making it a striking feature on your kitchen wall. The integrated clock enhances its charm, serving as both a practical timepiece and a stylish decor element. Crafted with a durable metal frame, this wall wine rack not only holds your favorite wine but also includes a cork holder, allowing you to collect and preserve cherished memories from each bottle you enjoy. The thoughtful design also features an LED light that casts a warm glow, highlighting your wine collection and transforming your wall into an eye-catching display. Whether youre hosting a gathering in your lounge or setting up a mini bar for a cozy evening at home, this versatile piece serves as the ideal wine storage solution. This wine holder is more than just a functional accessory; its a statement piece that adds character to your space. It complements various home decor styles, from rustic charm to modern elegance, making it a perfect addition to your kitchen decor or bar shelves. Gift this exquisite wall wine rack to friends and loved ones who appreciate the art of entertaining, or indulge yourself with a unique addition to your home accessories. Ideal for wine enthusiasts and connoisseurs alike, it enhances the ambiance of any occasion, from casual gatherings to sophisticated celebrations.


  • Measuring 39.5 inches in width, 4.5 inches in depth, and 39.5 inches in height, this wall-mounted wine rack combines vintage charm with modern functionality. It provides storage for up to 24 wine bottles and features a built-in clock that requires 1 AA battery (not included) and an LED light that needs electricity supplied through a wire for easy connection. The integrated LED light enhances visibility and creates a warm, ambient glow, perfect for showcasing your wine collection. Additionally, a cork basket is cleverly positioned behind the clock, offering a charming way to collect and store corks, preserving memories from every bottle enjoyed.
  • Crafted with a sturdy metal structure, this large floating shelf is designed to securely hold up to 2 dozen of your favorite champagne or red wine bottles, ensuring stability and style. The robust frame guarantees safe storage, making it a reliable display for your prized collection.
  • This mounted wine bottle organizer is a unique decorative piece that blends easily with any room decor. The integrated LED light casts a warm glow, enhancing its overall look and brightening an empty wall. Additionally, this clever space-saving solution offers ample storage for up to 2 dozen wine bottles, making it perfect for smaller areas in any wine enthusiast's home.
  • A mounted wine rack shelf that requires no assembly features effortless installation with the included mounting hardware. Its exquisite blend of contemporary elegance and timeless appeal transforms unused space into a captivating art wall, making it an ideal showcase for your wine collection during parties, family business meetings, and gatherings. Whether it is a casual get-together or a formal occasion, the wine rack effortlessly combines functionality and style.
  • Gifting this wine rack shows thoughtfulness, as it encourages the recipient to enjoy their favorite wines in a beautiful setting during gatherings or quiet evenings at home. Moreover, it's a wonderful treat for yourself, allowing you to create an inviting atmosphere in your own space while showcasing your style and passion for wine. Whether for a birthday, housewarming, or special occasion, this versatile piece will surely delight anyone who appreciates the art of entertaining and the joy of wine.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.