Zoro Homepage
This item is Discontinued.
Vintiquewise Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small QI004435.S

Metal Gold Rectangular Serving Tray with Oval Design and Handles, Small (Discontinued)

  • Mfr # QI004435.S
  • Zoro # G705831296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004435.S
Zoro #
G705831296
UPC #
651355037618
Country of Origin
China

Dimensions

Size
Small
Length
10.5
Depth
10.5
Width
16
Height
3.75

Details

Color
Gold
Material
Metal

Description

​For rustic inspired home themes, this galvanized metal serving tray is the perfect element to decorate rustic/vintage home decor. Large tray interior allows you to fill up this tray with trinkets such as diffusers, books, plants, or tea serving. For easy carrying, the tray includes metal handles for added convenience and tray enhancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.