Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Copper Medium

  • Mfr # QI004119.BR.M

  • Zoro # G904185510


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Weight
5
Width
25
Color
Copper
Depth
10
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004119.BR.M
Zoro #
G904185510
UPC #
651355033047
Country of Origin
China

Dimensions

Width
25
Depth
10
Length
10
Height
35

Details

Weight
5
Color
Copper
Material
Metal

Description

Create a warm inviting glow with this modern metal Hanukkah menorah. Its unique modern design will add a contemporary appeal to your entryway, dining room, living room, foyer or room corner. Use with a traditional white candle or get creative with bright colors that will add an undulating visual effect. Assembly is easy; the branches and stand come pre-assembled, so you will only need to slide them into place. Decorate your home while adding a warm and modern charm!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.