Multi-Functional Wooden Shelf Plant Stand, Storage Rack and Bookcase for Indoor and Covered Outdoor Spaces

  • Mfr # QI004599

  • Zoro # G610083469


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.75"
Overall Height
70.25"
Frame Material
China fir Composite board Wood
Overall Width
18.25"
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI004599
Zoro #
G610083469
UPC #
651355045996
Country of Origin
China

Dimensions

Overall Length
17.75"
Overall Height
70.25"
Overall Width
18.25"

Details

Frame Material
China fir Composite board Wood
Color
Natural

Description

Rustic wooden 4 tier shelf with artistic roof design: add charm and functionality to your home decor. Crafted from high-quality 'China fir composite board', this exquisite wooden display rack is both durable and versatile. Its unique and stylish design makes it a great fit for any room, while its four tiers offer ample space for displaying decorative items, storing books, or organizing everyday essentials. The decorative roof feature adds a touch of visual interest and enhances the overall aesthetic of the shelf. Whether used as a standalone piece or combined with other furniture, this rustic wooden 4 tier shelf elevates the aesthetics of your living space and offers a practical storage solution.


  • Our indoor/outdoor flower display shelf offers ample storage and display space. The shelves vary in depth, with the bottom at 17-inch, the third at 11.5-inch, the second at 7.5-inch, and the top shelf at 4.25-inch. Each shelf is 18.25-inch wide. Use this pot rack to showcase your succulents, daffodils, cacti, daisies, and more.
  • This versatile stand shelf serves multiple purposes and is ideal for a variety of uses. It can display flowerpots, family portraits, trophies, books, knickknacks, and collectibles. Whether placed in your kitchen, entryway, courtyard, or any room in the house, this shelf adds both functionality and style to any space.
  • Make the most of your space effortlessly. This versatile multi-level shelf offers a smart solution for organizing household items in a compact, space-saving design. Its robust construction supports a significant amount of weight, while its lightweight design makes it easy to reposition. Say goodbye to clutter and hello to a tidier home.
  • Crafted from high-quality China fir composite board, our indoor plant stand, offers a superior decorative and durable appearance. It features sleek and smooth surfaces on all four levels, making it easy to clean with a damp or dry cloth.
  • Easy to assemble with detailed instructions and all necessary tools provided, this stand is perfect for showcasing indoor plants. It an ideal choice for plant enthusiasts, allowing them to enjoy gardening indoors and making it a thoughtful gift for any occasion. Plant lovers will appreciate this unique and enduring present.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.