
Natural Water Hyacinth Storage Decorative Desk Organizer Caddy
Mfr # QI003548
Zoro # G104177285
product price: $22.99
/eaKey Features
Material
Water Hyacinth
Color
Brown
Width
13.75
Height
6
Depth
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QI003548
Zoro #
G104177285
UPC #
651355235489
Country of Origin
China
Dimensions
Width
13.75
Height
6
Depth
6
Length
6
Details
Material
Water Hyacinth
Color
Brown
Weight Capacity
1.21
Description
Decorate and organize your working space with this water hyacinth storage caddy. The three spacious compartments allow easy access to pens, remote controls, staplers, scissors, and other office supplies. Durable water hyacinth offers a sturdy base and rustic decoration in any room placed. Extra space and more decoration!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.