Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vintiquewise Natural Willow Oval Shaped Gift Basket Fruit Bowl Bread Serving Tray with Handle, Large QI003821.L

Natural Willow Oval Shaped Gift Basket Fruit Bowl Bread Serving Tray with Handle, Large (Discontinued)

  • Mfr # QI003821.L
  • Zoro # G604185186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003821.L
Zoro #
G604185186
UPC #
651355229112
Country of Origin
China

Dimensions

Depth
15
Length
15
Height
16.5
Width
18

Details

Material
Willow
Color
Beige
Weight
1

Description

These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, ​fill it with your favorite pastries, muffins, bagels, rolls,bread, and fruit. Stackable, when not in use it is easy to storage, whereas the handle allows easy carrying. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.